- 620 Series Self-Priming Rotary Vane Pump
- 20 gal/min [Max]
- 1/4 hp
features
- Internal check valve allows pumping to start immediately for quicker deliveries
- Heavy-duty, 20 PSI stainless steel bypass valve features brass sleeve for smooth, reliable operation
- Sintered bronze vanes for superior durability
- Pressure relief valve relieves product expansion and protects the pump seals from damage
- Built-in explosion-proof junction box has 15´ power supply cable with weatherproof connector
- Telescoping suction pipe adjusts from 23 1/2" to 42 1/2" in length
- 30-mesh strainer with easy access for cleaning or replacement
| Nozzle Type | 3/4 in Manual |
| Pump Type | Rotary Vane |
| Voltage | 12 |
| Inlet Size | 2 in NPT |
| Flow [Max] | 20 gal/min |
| Mounting | Centered Inlet |
| Hose Length | 10 ft |
| Outlet | 1 in |
| Weight | 48.0 LB |

