- 73 Series Electric Pump
- 18 gal/min [Max]
- 1/3 hp
features
- Exclusive ?Install-A-Socket? eliminates the need to install the pump with a suction pipe attached
- Heavy-duty 23 PSI stainless steel bypass valve has a brass sleeve for smooth travel and reliable operation
- Internal check valve allows immediate pumping action to deliver fluids and reduce delivery time
- Vacuum breaker prevents accidental siphoning when nozzle is below the fluid level and open
- Enclosed nozzle boot is lockable and protects spout from rain and debris
- Includes auxiliary AC line and AC junction box
- 100 mesh nylon strainer
| Flow [Max] | 18 gal/min |
| Hose Length | 12 ft |
| Voltage | 115 |
| Nozzle Type | Manual |
| Housing Material | Cast Iron |
| RPM | 1725 rpm |
| Pump Type | AC Fuel Pump |
| Weight | 50.0 LB |

