- Rotary Hand Pump
- 1 gal @ 7 Strokes Volume
features
- Exclusive ?Floating Rotor? design for easier operation with no sticking, jamming or freezing
- Ideal for use with most petroleum fuels and oils up to 4,000 SSU
- Stainless steel pump shaft prevents corrosion
- Vacuum breaker prevents accidental siphoning
- Built-in 30-mesh stainless steel strainer
- Internal check valve for immediate pumping action
- 5" tall threaded standpipe provides clearance for the handle to turn
- Telescoping polyethylene suction tube
| Nozzle Type | 3/4 in Manual |
| Housing Material | Cast Iron |
| Pump Type | Rotary Hand |
| Hose Length | 8 ft |
| Weight | 28.0 LB |

