- Standard Flow Meter-Register
- 1" (NPT) Inlet
- 1" Outlet
description
- Flow Meter-Register
features
- Fluid-driven meter-registers have a four digit volume delivered readout, seven digit totalizer and "Reset-To-Zero" push button
- 100% fluid driven - no electrical power required
- Calibrated accuracy of 1/2% or better at full flow
- Factory calibrated: needle valve provided if changing conditions require field calibration
- Tough, cast aluminum housings with molded phenolic measuring chamber which houses the mutating-disc assembly for exceptional accuracy
- 304 stainless steel strainer for durability
| Used With | 60 Series 12-Volt Pumps |
| Outlet | 1 in |
| Flow [Min] | 4 gal/min |
| Inlet Size | 1 in NPT |
| Flow [Max] | 20 gal/min |
| Weight | 10.0 LB |

