- 5 mm Pitch
- 15 mm Width
- 1,125 mm Pitch Length
- 225 Teeth
- Single Sided
| Belt Width | 15 mm |
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Weight | 0.14 LB |
| EAN or UPC | 72053611076 |
| Belt Width | 15 mm |
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Weight | 0.14 LB |
| EAN or UPC | 72053611076 |