- 1/2" Pitch
- Size H
- 125" Pitch Length
- 1" Belt Width
- 250 Teeth
| Inch/Metric | Inch |
| Belt Size | H |
| Belt Style | Single Sided |
| Pitch | 0.500 in |
| Material | Neoprene |
| Weight | 0.75 LB |
| EAN or UPC | 72053566017 |
| Inch/Metric | Inch |
| Belt Size | H |
| Belt Style | Single Sided |
| Pitch | 0.500 in |
| Material | Neoprene |
| Weight | 0.75 LB |
| EAN or UPC | 72053566017 |