- 7/8" Pitch
- Size XH
- 126" Pitch Length
- 3" Belt Width
- 144 Teeth
| Pitch | 0.875 in |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Material | Neoprene |
| Belt Size | XH |
| Weight | 7.3 LB |
| EAN or UPC | 72053347098 |
| Pitch | 0.875 in |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Material | Neoprene |
| Belt Size | XH |
| Weight | 7.3 LB |
| EAN or UPC | 72053347098 |