- 7/8 in Wide, 40 in Long, 3/16 in High, with a 22 ° angle V
| Cross Section Height | 3/16 in |
| Cross Section Width | 7/8 in |
| Belt Size | 1422V |
| Pitch Length | 40 in |
| Angle of Sheave Groove | 22 ° |
| Weight | 0.65 LB |
| EAN or UPC | 72053233179 |
| Cross Section Height | 3/16 in |
| Cross Section Width | 7/8 in |
| Belt Size | 1422V |
| Pitch Length | 40 in |
| Angle of Sheave Groove | 22 ° |
| Weight | 0.65 LB |
| EAN or UPC | 72053233179 |