- 7/8 in Wide, 21.5 in Long, 3/16 in High, with a 30 ° angle V
| Cross Section Width | 7/8 in |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 21.5 in |
| Belt Size | 1430V |
| Cross Section Height | 3/16 in |
| Weight | 0.45 LB |
| EAN or UPC | 72053108064 |
| Cross Section Width | 7/8 in |
| Angle of Sheave Groove | 30 ° |
| Pitch Length | 21.5 in |
| Belt Size | 1430V |
| Cross Section Height | 3/16 in |
| Weight | 0.45 LB |
| EAN or UPC | 72053108064 |