Skip to content Skip to navigation menu
Gates Rubber Co.14M-1260-20

14M-1260-20

Poly Chain® Belt
Item #102022352
  • 14 mm Pitch
  • 20 mm Width
  • 1,260 mm Pitch Length
  • 90 Teeth
  • Single Sided
Gates Rubber Co.14M-1260-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 20 mm Width
  • 1,260 mm Pitch Length
  • 90 Teeth
  • Single Sided
Belt Width 20 mm
Pitch 14 mm
Belt Style Single Sided
Weight 0.42 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison