Skip to content Skip to navigation menu
Gates Rubber Co.14M-2380-68

14M-2380-68

Poly Chain® Belt
Item #102067466
  • 14 mm Pitch
  • 68 mm Width
  • 2,380 mm Pitch Length
  • 170 Teeth
  • Single Sided
Gates Rubber Co.14M-2380-68
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 68 mm Width
  • 2,380 mm Pitch Length
  • 170 Teeth
  • Single Sided
Pitch 14 mm
Belt Width 68 mm
Belt Style Single Sided
Weight 2.71 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison