Skip to content Skip to navigation menu
Gates Rubber Co.14M-2520-90

14M-2520-90

Poly Chain® Belt
Item #103314345
  • 14 mm Pitch
  • 90 mm Width
  • 2,520 mm Pitch Length
  • 180 Teeth
  • Single Sided
Gates Rubber Co.14M-2520-90
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 90 mm Width
  • 2,520 mm Pitch Length
  • 180 Teeth
  • Single Sided
Pitch 14 mm
Belt Width 90 mm
Belt Style Single Sided
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison