Skip to content Skip to navigation menu
Gates Rubber Co.14M-2660-37

14M-2660-37

Poly Chain® Belt
Item #102031968
  • 14 mm Pitch
  • 37 mm Width
  • 2,660 mm Pitch Length
  • 190 Teeth
  • Single Sided
Gates Rubber Co.14M-2660-37
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 37 mm Width
  • 2,660 mm Pitch Length
  • 190 Teeth
  • Single Sided
Belt Style Single Sided
Pitch 14 mm
Belt Width 37 mm
Weight 1.65 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison