Skip to content Skip to navigation menu
Gates Rubber Co.14M-3136-90

14M-3136-90

Poly Chain® Belt
Item #103314076
  • 14 mm Pitch
  • 90 mm Width
  • 3,136 mm Pitch Length
  • 224 Teeth
  • Single Sided
Gates Rubber Co.14M-3136-90
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 90 mm Width
  • 3,136 mm Pitch Length
  • 224 Teeth
  • Single Sided
Belt Width 90 mm
Pitch 14 mm
Belt Style Single Sided
Weight 5.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison