- Synchronous Sheave
- 14 mm Belt Pitch
- 28 Teeth
- 20 mm Belt Width
- QD Bushed
features
- Full split in bushing allows easy installation and removal
- Positive press fit to shaft
- Static balanced to eliminate wobble
- Withstands power surges and shock loading
- Low maintenance
- Saves space
| Finished Bore | N/A |
| Type | D-1 |
| No. of Teeth | 28 |
| Bushing Type | QD |
| Belt Width | 20 mm |
| Bushing Series | SK |
| Belt Pitch | 14 mm |
| Bore Type | QD Bushed |
| Bore Range [Max] | 2.625 in |
| Sprocket Width | 20 mm |
| Outside Dia. | 4.802 in |
| Pitch Dia. | 4.913 in |
| Pitch Diameter | 4.912 in |
| Bore Range [Min] | 0.5 in |
| Weight | 3.8 LB |

