- Synchronous Sheave
- 14 mm Belt Pitch
- 36 Teeth
- 20 mm Belt Width
- QD Bushed
features
- Full split in bushing allows easy installation and removal
- Positive press fit to shaft
- Static balanced to eliminate wobble
- Withstands power surges and shock loading
- Low maintenance
- Saves space
| Belt Pitch | 14 mm |
| Bore Range [Min] | 0.5 in |
| No. of Teeth | 36 |
| Bushing Series | SF |
| Type | D-1 |
| Bore Range [Max] | 2.9375 in |
| Outside Dia. | 6.206 in |
| Pitch Diameter | 6.316 in |
| Sprocket Width | 20 mm |
| Bushing Type | QD |
| Pitch Dia. | 6.316 in |
| Finished Bore | N/A |
| Bore Type | QD Bushed |
| Belt Width | 20 mm |
| Weight | 7.2 LB |

