- Synchronous Sheave
- 14 mm Belt Pitch
- 48 Teeth
- 68 mm Belt Width
- QD Bushed
features
- Full split in bushing allows easy installation and removal
- Positive press fit to shaft
- Static balanced to eliminate wobble
- Withstands power surges and shock loading
- Low maintenance
- Saves space
| Bushing Series | E |
| Bore Range [Min] | 0.875 in |
| Sprocket Width | 68 mm |
| Finished Bore | N/A |
| Type | D-1 |
| Belt Width | 68 mm |
| No. of Teeth | 48 |
| Pitch Dia. | 8.421 in |
| Bushing Type | QD |
| Bore Type | QD Bushed |
| Bore Range [Max] | 3.5 in |
| Belt Pitch | 14 mm |
| Pitch Diameter | 8.421 in |
| Outside Dia. | 8.311 in |
| Weight | 23.0 LB |

