- Synchronous Sheave
- 14 mm Belt Pitch
- 56 Teeth
- 90 mm Belt Width
- QD Bushed
features
- Full split in bushing allows easy installation and removal
- Positive press fit to shaft
- Static balanced to eliminate wobble
- Withstands power surges and shock loading
- Low maintenance
- Saves space
| Belt Pitch | 14 mm |
| Belt Width | 90 mm |
| Finished Bore | N/A |
| Type | D-1 |
| Pitch Dia. | 9.825 in |
| Bushing Series | J |
| No. of Teeth | 56 |
| Bushing Type | QD |
| Sprocket Width | 90 mm |
| Outside Dia. | 9.715 in |
| Bore Range [Max] | 4.5 in |
| Bore Type | QD Bushed |
| Pitch Diameter | 9.825 in |
| Bore Range [Min] | 1.5 in |
| Weight | 52.4 LB |

