- Synchronous Sheave
- 14 mm Belt Pitch
- 71 Teeth
- 125 mm Belt Width
- QD Bushed
features
- Full split in bushing allows easy installation and removal
- Positive press fit to shaft
- Static balanced to eliminate wobble
- Withstands power surges and shock loading
- Low maintenance
- Saves space
| Pitch Diameter | 12.455 in |
| Finished Bore | N/A |
| Bore Range [Max] | 5.5 in |
| Pitch Dia. | 12.457 in |
| Belt Pitch | 14 mm |
| Outside Dia. | 12.347 in |
| Belt Width | 125 mm |
| Bushing Type | QD |
| No. of Teeth | 71 |
| Sprocket Width | 125 mm |
| Bore Range [Min] | 2 in |
| Bore Type | QD Bushed |
| Type | D-1 |
| Bushing Series | M |
| Weight | 115.0 LB |

