Skip to content Skip to navigation menu
Gates Rubber Co.1600-8M-30GT

1600-8M-30GT

HTD Belt
Item #102019618
  • 8 mm Pitch
  • 30 mm Width
  • 1,600 mm Pitch Length
  • 200 Teeth
  • Single Sided
Gates Rubber Co.1600-8M-30GT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 30 mm Width
  • 1,600 mm Pitch Length
  • 200 Teeth
  • Single Sided
Pitch 8 mm
Belt Width 30 mm
Belt Style Single Sided
Weight 0.78 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison