Skip to content Skip to navigation menu
Gates Rubber Co.1610-14M-85

1610-14M-85

HTD Belt
Item #103356723
  • 14 mm Pitch
  • 85 mm Width
  • 1,610 mm Pitch Length
  • 115 Teeth
  • Single Sided
Gates Rubber Co.1610-14M-85
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 85 mm Width
  • 1,610 mm Pitch Length
  • 115 Teeth
  • Single Sided
Pitch 14 mm
Belt Width 85 mm
Belt Style Single Sided
Weight 2.97 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison