- 3/8" Pitch
- Size L
- 16.50" Pitch Length
- 1" Belt Width
- 44 Teeth
| Pitch | 0.375 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Material | Neoprene |
| Belt Size | L |
| Weight | 0.06 LB |
| EAN or UPC | 72053570878 |
| Pitch | 0.375 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Material | Neoprene |
| Belt Size | L |
| Weight | 0.06 LB |
| EAN or UPC | 72053570878 |