Skip to content Skip to navigation menu
Gates Rubber Co.1760-8M-50

1760-8M-50

HTD Belt
Item #103356624
  • 8 mm Pitch
  • 50 mm Width
  • 1,760 mm Pitch Length
  • 220 Teeth
  • Single Sided
Gates Rubber Co.1760-8M-50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 50 mm Width
  • 1,760 mm Pitch Length
  • 220 Teeth
  • Single Sided
Pitch 8 mm
Belt Width 50 mm
Belt Style Single Sided
Weight 1.23 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison