Skip to content Skip to navigation menu
Gates Rubber Co.1800-8M-85GT

1800-8M-85GT

HTD Belt
Item #103382244
  • 8 mm Pitch
  • 85 mm Width
  • 1,800 mm Pitch Length
  • 225 Teeth
  • Single Sided
Gates Rubber Co.1800-8M-85GT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 85 mm Width
  • 1,800 mm Pitch Length
  • 225 Teeth
  • Single Sided
Belt Width 85 mm
Pitch 8 mm
Belt Style Single Sided
Weight 3.37 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison