Skip to content Skip to navigation menu
Gates Rubber Co.1890-14M-40

1890-14M-40

HTD Belt
Item #102019742
  • 14 mm Pitch
  • 40 mm Width
  • 1,890 mm Pitch Length
  • 135 Teeth
  • Single Sided
Gates Rubber Co.1890-14M-40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 40 mm Width
  • 1,890 mm Pitch Length
  • 135 Teeth
  • Single Sided
Belt Style Single Sided
Pitch 14 mm
Belt Width 40 mm
Weight 1.64 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison