- 1/5" Pitch
- Size XL
- 19" Pitch Length
- 3/8" Belt Width
- 95 Teeth
| Belt Style | Single Sided |
| Material | Neoprene |
| Pitch | 0.200 in |
| Inch/Metric | Inch |
| Belt Size | XL |
| Weight | 0.02 LB |
| EAN or UPC | 72053563269 |
| Belt Style | Single Sided |
| Material | Neoprene |
| Pitch | 0.200 in |
| Inch/Metric | Inch |
| Belt Size | XL |
| Weight | 0.02 LB |
| EAN or UPC | 72053563269 |