- 1 3/16 in Wide, 50 in Long, 3/8 in High, with a 30 ° angle V
| Pitch Length | 50 in |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 1 3/16 in |
| Cross Section Height | 3/8 in |
| Belt Size | 1930V |
| Weight | 1.17 LB |
| EAN or UPC | 72053239300 |
| Pitch Length | 50 in |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 1 3/16 in |
| Cross Section Height | 3/8 in |
| Belt Size | 1930V |
| Weight | 1.17 LB |
| EAN or UPC | 72053239300 |