- Series 2012 Taper Lock Bushing
- 1.375 in Bore Size
| Keyway Size | 5/16 x 5/32 |
| Bolt Circle Dia. | 2 5/8 in |
| Bushing Series | 2012 |
| Bore Type | Inch |
| Length Through Bore | 1 1/4 in |
| Bore Size | 1.375 in |
| Material | Sintered Steel |
| Weight | 1.3 LB |
| Keyway Size | 5/16 x 5/32 |
| Bolt Circle Dia. | 2 5/8 in |
| Bushing Series | 2012 |
| Bore Type | Inch |
| Length Through Bore | 1 1/4 in |
| Bore Size | 1.375 in |
| Material | Sintered Steel |
| Weight | 1.3 LB |