- Series 2012 Taper Lock Bushing
- 1.875 in Bore Size
| Material | Sintered Steel |
| Bore Type | Inch |
| Keyway Size | 1/2 x 1/4 |
| Bushing Series | 2012 |
| Bore Size | 1.875 in |
| Bolt Circle Dia. | 2 5/8 in |
| Length Through Bore | 1 1/4 in |
| Weight | 1.0 LB |
| Material | Sintered Steel |
| Bore Type | Inch |
| Keyway Size | 1/2 x 1/4 |
| Bushing Series | 2012 |
| Bore Size | 1.875 in |
| Bolt Circle Dia. | 2 5/8 in |
| Length Through Bore | 1 1/4 in |
| Weight | 1.0 LB |