- 1 3/8 in Wide, 27.3 in Long, 7/16 in High, with a 30 ° angle V
| Cross Section Height | 7/16 in |
| Belt Size | 2230V |
| Pitch Length | 27.3 in |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 1 3/8 in |
| Weight | 0.76 LB |
| EAN or UPC | 72053108248 |
| Cross Section Height | 7/16 in |
| Belt Size | 2230V |
| Pitch Length | 27.3 in |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 1 3/8 in |
| Weight | 0.76 LB |
| EAN or UPC | 72053108248 |