- 3/8" Pitch
- Size L
- 22.50" Pitch Length
- 1" Belt Width
- 60 Teeth
| Pitch | 0.375 in |
| Inch/Metric | Inch |
| Belt Size | L |
| Belt Style | Single Sided |
| Material | Neoprene |
| Weight | 0.1 LB |
| EAN or UPC | 72053564792 |
| Pitch | 0.375 in |
| Inch/Metric | Inch |
| Belt Size | L |
| Belt Style | Single Sided |
| Material | Neoprene |
| Weight | 0.1 LB |
| EAN or UPC | 72053564792 |