Skip to content Skip to navigation menu
Gates Rubber Co.2310-14M-115

2310-14M-115

HTD Belt
Item #103355740
  • 14 mm Pitch
  • 115 mm Width
  • 2,310 mm Pitch Length
  • 165 Teeth
  • Single Sided
Gates Rubber Co.2310-14M-115
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 115 mm Width
  • 2,310 mm Pitch Length
  • 165 Teeth
  • Single Sided
Belt Style Single Sided
Belt Width 115 mm
Pitch 14 mm
Weight 6.094 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison