- 1 7/16 in Wide, 31 in Long, 7/16 in High, with a 26 ° angle V
| Angle of Sheave Groove | 26 ° |
| Cross Section Height | 7/16 in |
| Belt Size | 2326V |
| Pitch Length | 31 in |
| Cross Section Width | 1 7/16 in |
| Weight | 0.92 LB |
| EAN or UPC | 72053108361 |
| Angle of Sheave Groove | 26 ° |
| Cross Section Height | 7/16 in |
| Belt Size | 2326V |
| Pitch Length | 31 in |
| Cross Section Width | 1 7/16 in |
| Weight | 0.92 LB |
| EAN or UPC | 72053108361 |