Skip to content Skip to navigation menu
Gates Rubber Co.2400-8M-30

2400-8M-30

HTD Belt
Item #102048543
  • 8 mm Pitch
  • 30 mm Width
  • 2,400 mm Pitch Length
  • 300 Teeth
  • Single Sided
Gates Rubber Co.2400-8M-30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 30 mm Width
  • 2,400 mm Pitch Length
  • 300 Teeth
  • Single Sided
Belt Width 30 mm
Pitch 8 mm
Belt Style Single Sided
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison