Skip to content Skip to navigation menu
Gates Rubber Co.3150-14M-115

3150-14M-115

HTD Belt
Item #102048545
  • 14 mm Pitch
  • 115 mm Width
  • 3,150 mm Pitch Length
  • 225 Teeth
  • Single Sided
Gates Rubber Co.3150-14M-115
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 115 mm Width
  • 3,150 mm Pitch Length
  • 225 Teeth
  • Single Sided
Pitch 14 mm
Belt Width 115 mm
Belt Style Single Sided
Weight 7.69 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison