Skip to content Skip to navigation menu
Gates Rubber Co.3150-14M-55

3150-14M-55

HTD Belt
Item #101999849
  • 14 mm Pitch
  • 55 mm Width
  • 3,150 mm Pitch Length
  • 225 Teeth
  • Single Sided
Gates Rubber Co.3150-14M-55
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 55 mm Width
  • 3,150 mm Pitch Length
  • 225 Teeth
  • Single Sided
Belt Style Single Sided
Pitch 14 mm
Belt Width 55 mm
Weight 3.77 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison