- 2 in Wide, 66.3 in Long, 0.64 in High, with a 26 ° angle V
| Pitch Length | 66.3 in |
| Cross Section Width | 2 in |
| Belt Size | 3226V |
| Angle of Sheave Groove | 26 ° |
| Cross Section Height | 0.64 in |
| Weight | 3.25 LB |
| EAN or UPC | 72053269635 |
| Pitch Length | 66.3 in |
| Cross Section Width | 2 in |
| Belt Size | 3226V |
| Angle of Sheave Groove | 26 ° |
| Cross Section Height | 0.64 in |
| Weight | 3.25 LB |
| EAN or UPC | 72053269635 |