- 2 in Wide, 62.6 in Long, 5/8 in High, with a 30 ° angle V
| Cross Section Width | 2 in |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 3230HV |
| Pitch Length | 62.6 in |
| Cross Section Height | 5/8 in |
| Weight | 4.1 LB |
| EAN or UPC | 72053269857 |
| Cross Section Width | 2 in |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 3230HV |
| Pitch Length | 62.6 in |
| Cross Section Height | 5/8 in |
| Weight | 4.1 LB |
| EAN or UPC | 72053269857 |