- 20 mm Pitch
- 170 mm Width
- 3,400 mm Pitch Length
- 170 Teeth
- Single Sided
| Belt Width | 170 mm |
| Pitch | 20 mm |
| Belt Style | Single Sided |
| Weight | 19.0 LB |
| EAN or UPC | 72053352009 |
| Belt Width | 170 mm |
| Pitch | 20 mm |
| Belt Style | Single Sided |
| Weight | 19.0 LB |
| EAN or UPC | 72053352009 |