- 5 mm Pitch
- 25 mm Width
- 400 mm Pitch Length
- 80 Teeth
- Single Sided
| Belt Width | 25 mm |
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Weight | 0.08 LB |
| EAN or UPC | 72053611199 |
| Belt Width | 25 mm |
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Weight | 0.08 LB |
| EAN or UPC | 72053611199 |