- 3/8" Pitch
- Size L
- 42" Pitch Length
- 1/2" Belt Width
- 112 Teeth
| Pitch | 0.375 in |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Material | Neoprene |
| Belt Size | L |
| Weight | 0.1 LB |
| EAN or UPC | 72053564334 |
| Pitch | 0.375 in |
| Inch/Metric | Inch |
| Belt Style | Single Sided |
| Material | Neoprene |
| Belt Size | L |
| Weight | 0.1 LB |
| EAN or UPC | 72053564334 |