- 2 3/4 in Wide, 79 in Long, 11/16 in High, with a 30 ° angle V
| Cross Section Height | 11/16 in |
| Cross Section Width | 2 3/4 in |
| Pitch Length | 79 in |
| Belt Size | 4430V |
| Angle of Sheave Groove | 30 ° |
| Weight | 6.8 LB |
| EAN or UPC | 72053282061 |
| Cross Section Height | 11/16 in |
| Cross Section Width | 2 3/4 in |
| Pitch Length | 79 in |
| Belt Size | 4430V |
| Angle of Sheave Groove | 30 ° |
| Weight | 6.8 LB |
| EAN or UPC | 72053282061 |