- 5 mm Pitch
- 25 mm Width
- 475 mm Pitch Length
- 95 Teeth
- Single Sided
| Belt Width | 25 mm |
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Weight | 0.09 LB |
| EAN or UPC | 72053611229 |
| Belt Width | 25 mm |
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Weight | 0.09 LB |
| EAN or UPC | 72053611229 |