- 20 mm Pitch
- 290 mm Width
- 5,000 mm Pitch Length
- 250 Teeth
- Single Sided
| Belt Width | 290 mm |
| Belt Style | Single Sided |
| Pitch | 20 mm |
| Weight | 55.19 LB |
| EAN or UPC | 72053624144 |
| Belt Width | 290 mm |
| Belt Style | Single Sided |
| Pitch | 20 mm |
| Weight | 55.19 LB |
| EAN or UPC | 72053624144 |