- 5 mm Pitch
- 15 mm Width
- 565 mm Pitch Length
- 113 Teeth
- Single Sided
| Belt Width | 15 mm |
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Weight | 0.06 LB |
| EAN or UPC | 72053610956 |
| Belt Width | 15 mm |
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Weight | 0.06 LB |
| EAN or UPC | 72053610956 |