- 5 mm Pitch
- 15 mm Width
- 600 mm Pitch Length
- 120 Teeth
- Single Sided
| Pitch | 5 mm |
| Belt Width | 15 mm |
| Belt Style | Single Sided |
| Weight | 0.075 LB |
| EAN or UPC | 72053610963 |
| Pitch | 5 mm |
| Belt Width | 15 mm |
| Belt Style | Single Sided |
| Weight | 0.075 LB |
| EAN or UPC | 72053610963 |