- 1/2" Pitch
- Size H
- 60" Pitch Length
- 1" Belt Width
- 120 Teeth
| Belt Size | H |
| Pitch | 0.500 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Material | Neoprene |
| Weight | 0.33 LB |
| EAN or UPC | 72053565911 |
| Belt Size | H |
| Pitch | 0.500 in |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Material | Neoprene |
| Weight | 0.33 LB |
| EAN or UPC | 72053565911 |