Skip to content Skip to navigation menu
Gates Rubber Co.640-8M-30

640-8M-30

HTD Belt
Item #102019739
  • 8 mm Pitch
  • 30 mm Width
  • 640 mm Pitch Length
  • 80 Teeth
  • Single Sided
Gates Rubber Co.640-8M-30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 30 mm Width
  • 640 mm Pitch Length
  • 80 Teeth
  • Single Sided
Belt Style Single Sided
Pitch 8 mm
Belt Width 30 mm
Weight 0.27 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison