- 1/2" Pitch
- Size H
- 66" Pitch Length
- 3" Belt Width
- 132 Teeth
| Material | Neoprene |
| Inch/Metric | Inch |
| Belt Size | H |
| Belt Style | Single Sided |
| Pitch | 0.500 in |
| Weight | 1.12 LB |
| EAN or UPC | 72053567366 |
| Material | Neoprene |
| Inch/Metric | Inch |
| Belt Size | H |
| Belt Style | Single Sided |
| Pitch | 0.500 in |
| Weight | 1.12 LB |
| EAN or UPC | 72053567366 |