- 5 mm Pitch
- 25 mm Width
- 800 mm Pitch Length
- 160 Teeth
- Single Sided
| Pitch | 5 mm |
| Belt Width | 25 mm |
| Belt Style | Single Sided |
| Weight | 0.19 LB |
| EAN or UPC | 72053611304 |
| Pitch | 5 mm |
| Belt Width | 25 mm |
| Belt Style | Single Sided |
| Weight | 0.19 LB |
| EAN or UPC | 72053611304 |